Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE31SWW6MO2.5X1.5-PL
Zoro # G803857709
product price: $813.99
/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Overall Length 3 3/8 in
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- Interior Smoothness 20 microinches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE31SWW6MO2.5X1.5-PL
- Zoro # G803857709
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 3 3/8 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
For Tube Outside Diameter | 1 1/2 in, 2 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Description
Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 3 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1.5 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (5505804)
- WATTS Float Valve St500 1/2" (0770180)
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 2 in Pipe Size (878-020BR)
- WOODFORD MANUFACTURING Anti-Siphon Hose Bibb, 1/2 In, Brass (101CP)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 4" x 3" Tri-Clamp Concentric Reducer - 5-1/8" Long 316SS (31-14MP-4X3-316)
- SANITUBE Eccentric Reducer-316L, 3"X 1" Clamp (3214MP6-300100)
- ZORO SELECT 4" Clamp T316L SS Ferrule (EG14AM7-6L4.0)
- SANITUBE Viton Clamp Gasket, 1-1/2 (GTCV-150)
- ZORO SELECT 3" Clamp T316L SS 90 Degree Elbow (EG2C-6L3.0)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 1" x 3/4" (ZUSA-STF-QC-382)
- Maxcore Tube Fittings