Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE31SWW6MO2.0X.75-PO
Zoro # G104223555
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- Overall Length 2 3/4 in
- Fitting Side B Tube Outer Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE31SWW6MO2.0X.75-PO
- Zoro # G104223555
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 2 3/4 in |
Fitting Side B Tube Outer Diameter | 2 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 2 in, 3/4 in |
Description
Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 2 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Zurn Double Lab Faucet with 8" Gooseneck and 4" Wrist Blade Handles - Lead Free (Z826C4-XL****)
- ANVIL 1/2" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310062005)
- MILWAUKEE VALVE Ball Valve, 2-Way, 1/2" Tube Sz, Full Port (35FSS1NLL-012)
- VNE Elb 90 deg., Tang One End Clamp, T316L (E2C-6L2.5)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1-1/2" x 1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 304SS (14MPHR-1.5X.50-304)
- STEEL & OBRIEN 6" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-6-7-304)
- CONBRACO INDUSTRIES 1-1/4 in. Pinch Clamp, 10PK (POLYPC11410PK)
- STEEL & OBRIEN 2-1/2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1 (STL14AM7-2.5-PL-316)
- STEEL & OBRIEN 4" Tri-Clamp End x Short Weld Ferrule - 5/8" Long 316SS (14WMP-4-316)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS1.0)
- Maxcore Tube Fittings