Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE31SWW6MO2.0X.75-PL
Zoro # G104223562
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- Overall Length 2 3/4 in
- Interior/Exterior Finish 20 RA Mechanical Polished / 32 RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE31SWW6MO2.0X.75-PL
- Zoro # G104223562
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 2 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 2 in |
For Tube Outside Diameter | 2 in, 3/4 in |
Description
Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 2 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Pressr Balanc Unit Tubsh (M952100-0070A/H)
- THRIFCO PLUMBING 1-1/4 Inch Threaded PVC Plug SCH 40 (8114320)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMD2)
- USA INDUSTRIALS Brass MNPT, 1/2" x 1/8" Pipe Size (ZUSA-PF-4974)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 2" Tri-Clamp End x Light Wall Tank Weld - 3" Long 316SS (14WLMP-2-316)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, 90° Elbow, 4" (ZUSA-STF-BW-25)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0050X12.00-7-4)
- STEEL & OBRIEN 6" BPE Weld End Tee - 316SS SF4 (S7WWW-6-PM-316)
- STEEL & OBRIEN 6" Butt Weld End Short 45 Deg. Elbow - 304SS Polished (2WK-6-7-304)
- STEEL & OBRIEN 1" Butt Weld End x Mnpt Adapter - 1-3/4" Long 316SS (19WB-1-316)
- Maxcore Tube Fittings