Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE31SWW6MO2.0X.5-PO
Zoro # G604223512
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- Overall Length 2 3/4 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE31SWW6MO2.0X.5-PO
- Zoro # G604223512
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 2 3/4 in |
Fitting Side B Tube Outer Diameter | 2 in |
For Tube Outside Diameter | 1/2 in, 2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Description
Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 2 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression 316 SS Bite Ferrules (6 TU-SS)
- PENTAIR/OMNIFILTER Standard Sediment Cartridge 10", Single Pack (RSI-SS6-S18)
- NIBCO 1/4" x 1/4" x 1/8" NOM C Copper Reducing Tee (611R 1/4X1/4X1/8)
- METAL FAB Vent Pipe Elbow, 45 Degree, 6In L, 3In Dia. (RTG20151GB)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXPURE 1" Orbital Weld T316L SS 90 Degree Elbow (TE2S6L1.0-PL)
- ZORO SELECT 1-1/2" Clamp x FNPT T304 SS Female Adapter (EG221.5)
- STEEL & OBRIEN 1-1/2" x 3/4" Tri-Clamp End x Male Pipe Thread - 2.187" Long 316 (21MP-1.5X.75-316)
- STEEL & OBRIEN 3" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 316SS (13H-3-316)
- STEEL & OBRIEN 2-1/2" BPE Tri-Clamp x Tri-Clamp 45 Deg. Elbow - 316SS SF1 (S2KMP-2.5-PL-316)
- IRWIN CLAMP 9"" CHAIN VISE GRIP (27ZR)
- Maxcore Tube Fittings