Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE31SWW6MO2.0X1.5-PL
Zoro # G303857780
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Standards ASME BPE
- Overall Length 2 1/2 in
- Connection Type Orbital Weld x Orbital Weld
- Interior Finish 20 RA Mechanical Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE31SWW6MO2.0X1.5-PL
- Zoro # G303857780
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 2 1/2 in |
For Tube Outside Diameter | 1 1/2 in, 2 in |
Fitting Side B Tube Outer Diameter | 2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Description
Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Replacement Screen, 4" Size (3186040)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7014264)
- KISSLER Toilet Stabilizing Shims, PK8 (757-5105)
- AMERICAN BUILT PRO Water Heater Pan, 26 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP26-Und P10)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- SANITUBE T304, 4" Clamp 90 degrees Elbow (2CMP4-400)
- STEEL & OBRIEN 1" Tri-Clamp End Tee, Short Outlet - 304SS (7MPS-1-304)
- ZORO SELECT 4" Clamp T304 SS Tee (EG74.0)
- STEEL & OBRIEN 10" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 304SS (L14AM7-10-304)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, 90° Elbow Reducer, 3" x 2" (ZUSA-STF-QC-404)
- Maxcore Sanitary Tube Fittings