Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE31SWW6MO2.0X1.0-PO
Zoro # G603857749
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Overall Length 3 3/8 in
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- Resistance Properties Corrosion-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE31SWW6MO2.0X1.0-PO
- Zoro # G603857749
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 3 3/8 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 2 in |
For Tube Outside Diameter | 1 in, 2 in |
Description
Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 3 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER MIP Premium Hose Bibb, NL 3/4" (4347003500)
- WATTS Repair Kit, Watts 909 M1, 1-1/4 to 2 In (909 M1 1 1/4 - 2 Relief Valve)
- CHARLOTTE PIPE AND FOUNDRY TRAP U PVC DWV 2"" SXS (PVC007000800)
- KOHLER Aerator Insert (1149544)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 4" x 2" Conc. Butt Weld Reducer - 8" Long 304SS Unpolished (31W-4X2-1-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS (13MHHM-2.5-316)
- STEEL & OBRIEN 1/2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 316SS (14WMP-.50-316)
- STEEL & OBRIEN 1/2" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-.50-316)
- STEEL & OBRIEN 1" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 304SS (19MPX-1-304)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316 (22MP-.50X.25-316)
- Maxcore Tube Fittings