Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE31SWW6MO1.5X.5-PO
Zoro # G503857849
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Overall Length 2 1/2 in
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE31SWW6MO1.5X.5-PO
- Zoro # G503857849
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1 1/2 in, 1/2 in |
Description
Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Clip For Refill Tube (072989-0070A)
- KISSLER Shower Faceplate 3-1/4", Chrome (42-7132)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, IPS, Split Flange (5351P)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3699 14 21)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316 (22MP-.50X.25-S-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp x Roll-On (For Expander) - 1-1/8" Long 304SS (14RMP-1.5-304)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp End x Male Pipe Thread - 2.312" Long 316 (21MP-1.5X1-316)
- SANITUBE King Comb. Nipple, 4" 316 Stainless (RST-400)
- STEEL & OBRIEN 4" Tri-Clamp End x Light Wall Tank Weld - 4" Long 316SS (14WLMP-4-316)
- Maxcore Tube Fittings