Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE31SWW6MO1.5X1.0-PO
Zoro # G303857759
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- Overall Length 2 1/2 in
- Fitting Body Material 6MO Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE31SWW6MO1.5X1.0-PO
- Zoro # G303857759
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in, 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Description
Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHATHAM BRASS 1/2in. x4in. Chrome Nipple, 1/2in. x4in. Chrome Nipple (1/2x4)
- SLOAN Trimplate, 4 In, For Use w/ 4FB35, 4LW54 (ETF-295-A)
- THETFORD Thetford 92402 Electric Pump Assembly for Porta Potti Curve (92402)
- KEENEY MFG Foot Lok Stop Bathtub Drain Trim Kit, Matte Black (K826-66MB)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- ZORO SELECT 4" Clamp T304 SS Ferrule (EG14AM74.0)
- STEEL & OBRIEN 3" Tri-Clamp End Solid Endcap - 1/4" Long 304SS (16AMP-3-304)
- DIXON Male Clamp Adapter, 304SS, 2"OD, 2"NPT (21MP-G200)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Eccentric Reducer - 9-1/8" Long 316SS (32-14MP-4X2-316)
- ZORO SELECT 1-1/2" Bevel Seat T304 SS Cap (16A1.5)
- Maxcore Sanitary Tube Fittings