Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE31SWW6MO1.0X.75-PO
Zoro # G903857821
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Overall Length 2 1/8 in
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- End Connection Type Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxcore
- MFR # TE31SWW6MO1.0X.75-PO
- Zoro # G903857821
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 2 1/8 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 1 in, 3/4 in |
Fitting Side B Tube Outer Diameter | 1 in |
Description
Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Overall Length 2 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout with Gasket (C36134)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 3 in Pipe Size (807-030)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 2 x 12 (MN 2x12)
- THRIFCO PLUMBING 3/4 Inch Male Thread x 1 Inch Slip PVC Adapter SCH 40 (8113174)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG216L.5-PL)
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-2-1-304)
- STEEL & OBRIEN 1-1/2" x 3/4" BPE Clamp End Ecc. Reducer, 3" Long 316SS SF4 (S32-14MP-1.5X.75-PM-316)
- STEEL & OBRIEN 2-1/2" x 2" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-2.5X2-PL-316)
- STEEL & OBRIEN 3" Plain John Perry Solid End Cap - .609" Long 304SS (16AJP-3-304)
- Maxcore Tube Fittings