Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE31SWW6MO1.0X.75-PL
Zoro # G803857808
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- Overall Length 2 1/8 in
- Interior/Exterior Finish 20 RA Mechanical Polished / 32 RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE31SWW6MO1.0X.75-PL
- Zoro # G803857808
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 2 1/8 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 1 in, 3/4 in |
Description
Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Overall Length 2 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PVC/FPM, FPT x FPT (BFA1010TFS)
- ALLPOINTS Water Strainer 3/4'' (561188)
- SMITH-COOPER Street 45 deg, 3/4", 125, Brz Nl (4385007290)
- KOHLER Large Shower Basket (1897-S)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- SANITUBE Elbow, S, 45 deg., T304, 5" Id/Od Polish (2WK4P-500)
- STEEL & OBRIEN 1/2" & 3/4" Tri-Clamp, Single Pin Clamp, Cross Hole Nut - 304SS (13MHHM-.50-304)
- STEEL & OBRIEN 4" Tri-Clamp High Pressure Clamp - 304SS (13MHP-4-304)
- ZORO SELECT 2" Butt Weld T316L SS Long Tee (V7W-6L2.0)
- VNE STAINLESS STEEL FITTING (EG23B-6L2.0X.5)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Eccentric Reducer - 9-1/8" Long 316SS (32-14MP-4X2-316)
- Maxcore Tube Fittings