Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE31SWW6MO1.0X.5-PL
Zoro # G103857799
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Standards ASME BPE
- Overall Length 2 1/2 in
- Connection Type Orbital Weld x Orbital Weld
- Interior Smoothness 20 microinches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE31SWW6MO1.0X.5-PL
- Zoro # G103857799
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 2 1/2 in |
For Tube Outside Diameter | 1/2 in, 1 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1 in |
Description
Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Overall Length 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging Strap, 100 Ft L, Galv Steel (24P100)
- ZORO SELECT Dust Plug, 4 In (3LX69)
- CHICAGO FAUCET Angle Urinal Valve With Riser (732-VB665PSHCP)
- KIBI Cube Bathroom Towel & Robe Hook 3 Count (KBA1501BG-3PC)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-2-7-316)
- MAXPURE 3/4" Orbital Weld T316L SS 90 Degree Elbow (TE2S6L.75-PL)
- VNE Elb 90 deg., Tang One End Clamp, T316L (E2C-6L2.5)
- STEEL & OBRIEN 1" Butt Weld End x Clamp End 45 Deg. Elbow - 304SS (L2KM-1-304)
- STEEL & OBRIEN 4" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-4-1-304)
- Maxcore Tube Fittings