Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE2S6MO.5-PO
Zoro # G303858022
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- Resistance Properties Corrosion-Resistant
- Thread Sealant Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE2S6MO.5-PO
- Zoro # G303858022
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Description
Elbow Adapter, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Claw, 3/4 In OD Tube, Strut Mount (CL-12)
- ZORO SELECT 2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNI17)
- LEGEND VALVE 3" SS304 UNION (404-150)
- ZORO SELECT 1-1/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPG10WD)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- SANITUBE Pol Bw Cap T304, 3" Od/Id (16W4P-300)
- STEEL & OBRIEN 3" Threaded Bevel Seat x Heavy Wall Weld - 1.812" Long 316SS (15W-3-316)
- ZORO SELECT 1-1/2" Bevel Seat T304 SS Cap (16A1.5)
- STEEL & OBRIEN 2-1/2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-2.5-ALUMINUM)
- STEEL & OBRIEN 1" Clamp x Flange Adapter - 1-5/8" Long 316SS (38MP-1-316)
- Maxcore Sanitary Tube Fittings