Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE2S6MO4.0-PL
Zoro # G403857857
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- Exterior Smoothness 32 microinches
- End Connection Type Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE2S6MO4.0-PL
- Zoro # G403857857
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Fitting Side A Tube Outer Diameter | 4 in |
Description
Elbow Adapter, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 6" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PGA2)
- KOHLER Tank Accessory Pack (1049357)
- SHARKBITE Pipe Type B 1/4-in D X 50 ft. L PEX 80 psi (U850W50)
- ZORO SELECT Bushing, 1-1/2 In x 1-1/4 In Spigot x Hub (1WJB7)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 45 Degree Elbow (V2KS1.0)
- ZORO SELECT 2-1/2" Clamp T316L SS Ferrule (EG14AM7-6L2.5)
- MAXPURE STAINLESS STEEL FITTING (TE2KS6L1.5-PC)
- SANITUBE EPDM Clamp Gasket, 1 (GTCE-100)
- VNE STAINLESS STEEL FITTING (13MHHMD4.0)
- Maxcore Sanitary Tube Fittings