Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE2S6MO3.0-PO
Zoro # G603857848
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- Fitting Side A Tube Outer Diameter 3 in
- Interior Smoothness 20 microinches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE2S6MO3.0-PO
- Zoro # G603857848
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 3 in |
Fitting Side B Tube Outer Diameter | 3 in |
For Tube Outside Diameter | 3 in |
Description
Elbow Adapter, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Shower Curtain Track Aluminum, 36 in L (CTRK36)
- LEGEND VALVE 1/2" X 6" BLACK NIPPLE (355-070E)
- THRIFCO PLUMBING Kohler 2 Handle Corralis Cartirdge, Hot (4402650)
- CULLIGAN Water Filter System, 0.5 gpm, 0.5 Micron, 14 in H (US-EZ-4)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1-1/2" BPE Long Tangent Weld End 45 Deg. Elbow - 316SS SF1 (S2KS-1.5-PL-316)
- STEEL & OBRIEN 1" BPE Type A Stub End - 2-3/4" Long 316SS (S14WA-1-PL-316)
- STEEL & OBRIEN 3" Clamp x Flange Adapter - 1-3/4" Long 304SS (38MP-3-304)
- STEEL & OBRIEN 1" x 1/2" BPE Weld End Long Conc Reducer, 4" Long 316SS SF1 (S31-1X.50-PL-316)
- MAXPURE 2-1/2" Clamp T316L SS Solid End Cap (TEG16A6L2.5-PL)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS (14WMP-2.5-304)
- Maxcore Sanitary Tube Fittings