Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE2S6MO3.0-PL
Zoro # G303857841
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- Thread Sealant Type Blank
- Tube OD 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxcore
- MFR # TE2S6MO3.0-PL
- Zoro # G303857841
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 3 in |
For Tube Outside Diameter | 3 in |
Fitting Side A Tube Outer Diameter | 3 in |
Description
Elbow Adapter, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Tub Spout, Pull-Up Diverter (RP61357OB)
- JONES STEPHENS Air Gap Cover, Brushed Nickel (A10018)
- ZORO SELECT Tub Shoe Gasket, Rubber, Black (36305)
- SLOAN Volume Regulator Ebv95 Volume Regulator 1.6 Clt And 1.0 Url (6 Pack) (5325122)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- SANITUBE Type A 14Vb Stub End T316L, 3/4 (14VB6-075)
- STEEL & OBRIEN 2" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS (13MHHS-2-304)
- ZORO SELECT 1" Clamp T304 SS Roll-On Ferrule (EG14R1.0)
- STEEL & OBRIEN 6" x 3" Ecc. Butt Weld Reducer - 5-1/2" Long 316SS Unpolished (32W-6X3-1-316)
- STEEL & OBRIEN 2-1/2" x 1-1/2" Conc. Butt Weld Reducer - 4" Long 316SS Polished (31W-2.5X1.5-7-316)
- STEEL & OBRIEN 1-1/2" x 1/4" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-1.5X.25-316)
- Maxcore Tube Fittings