Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE2S6MO1.0-PL
Zoro # G403857840
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- Exterior Finish 32 RA
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE2S6MO1.0-PL
- Zoro # G403857840
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Description
Elbow Adapter, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 1in (CRA-325.4-ACT-DP-AS-U-W5-K-642012)
- DIXON Standard Round Hole Strainer, NPSM 6" (RHS60)
- YORK FLASHING COPPER 12""X60' (RESYS0212)
- ZEELINE Replacement 10 Micron Filter (NS-40)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 1" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-1-A-304)
- STEEL & OBRIEN 3" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 316SS (13H-3-316)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 10" Tube OD (ZUSA-STF-QC-9)
- STEEL & OBRIEN 2" Tri-Clamp End x Female Pipe Thread - 2.343" Long 304 (22MP-2-304)
- WAYLAND 1.5inx3/4in CLAMP x FEMALE NPT ADAPTER -304 (22MP)
- Maxcore Tube Fittings