Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE2KS6MO.75-PL
Zoro # G803857976
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- Fitting Material Stainless Steel
- Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE2KS6MO.75-PL
- Zoro # G803857976
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Description
Elbow, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 45 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (8751080083)
- DELTA Delta Universal Showering Components: Bar Sld-15511C 500896 (BAS3BX)
- ASCO Rebuild Kit, for 2HTR7, 2HTR9, 3UK33 (C131204)
- LEGEND VALVE 3/4" X 10" T-551 F.F. SILLCOCK (108-114)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- ZORO SELECT 2-1/2" Clamp x FNPT T316L SS Female Adapter (EG22-6L2.5)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0150X72.00-7-6)
- ZORO SELECT 1-1/2" Bevel Seat T304 SS Hex Nut (13H1.5)
- STEEL & OBRIEN 10" Tri-Clamp End x Short Weld Ferrule - 7/8" Long 316SS (14WMP-10-316)
- STEEL & OBRIEN 3" Plain John Perry Solid End Cap - .609" Long 304SS (16AJP-3-304)
- Maxcore Sanitary Tube Fittings