Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE2KS6MO.5-PO
Zoro # G603857954
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- Color Silver
- For Tube Outside Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE2KS6MO.5-PO
- Zoro # G603857954
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Description
Elbow, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 45 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged x Weld Neck, Steel Pipe Flange (BULK-PF-419)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (1200P-6-6)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Center Outlet Waste Tee (1PNY4)
- ZORO SELECT Water Meter Key, Box, 12 In L, Bronze (151-064)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0250X12.00-7-6)
- VNE Concentric Reducer Weld, T316L (E31WW-6L2.5X1.5)
- SANITUBE Polished 90 degrees Long 304, 4" Id/Od (L2S4P-400)
- STEEL & OBRIEN 1" & 1-1/2" x 1/2" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.50-304)
- STEEL & OBRIEN 1" Weld Neck Flange (150# Bolt Pattern)- 1/2" Long 316SS (38W-1-316)
- Maxcore Tube Fittings