Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE2KS6MO.5-PL
Zoro # G103857942
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- Fitting Side A Tube Outer Diameter 1/2 in
- Exterior Finish 32 RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE2KS6MO.5-PL
- Zoro # G103857942
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Elbow, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 45 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 940-240 Price Pfister Avante Tub Shower Faucet Handle, Clear Acrylic (7546132)
- JAY R. SMITH MANUFACTURING Aluminum Roof Drain Dome (1010AD)
- SPEAKMAN Neo Widespread Faucet (SB-1021-E-PB)
- LEGEND VALVE 1-1/4 T5500NL FIP x FIP CURB S (314-256NL)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1" Tri-Clamp End x Hose Barb - 1.687" Long 316SS (14MPHR-1-316)
- STEEL & OBRIEN 1/2" & 3/4" Tri-Clamp End Solid Endcap - .187" Long 316SS (16AMP-.50-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short Tee - 316SS Polished (7WWW-1.5-7-316)
- STEEL & OBRIEN 3/4" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-.75-7-316)
- ZORO SELECT 2" x 1" Butt Weld T304 SS Concentric Reducer (V31W2.0X1.0)
- STEEL & OBRIEN 3" Tri-Clamp End 45 Degree Elbow - 304SS (2KMP-3-304)
- Maxcore Sanitary Tube Fittings