Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE2KS6MO3.0-PL
Zoro # G903857968
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- Fitting Side B Tube Outer Diameter 3 in
- Tube OD 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE2KS6MO3.0-PL
- Zoro # G903857968
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 3 in |
Fitting Side A Tube Outer Diameter | 3 in |
For Tube Outside Diameter | 3 in |
Description
Elbow, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 45 Degrees Elbow, Standards ASME BPE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Contemporary Round 8" Rainhead With Kata (13688-CP)
- ZORO SELECT 2" FNPT 316 SS Cross (600X111N020)
- PFISTER Single Handle 4-1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-5000)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 1/2 In (867-333SR)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Straight, 1-1/2" QC x 1-1/2" NPT Male (ZUSA-STF-QC-482)
- PRECISION STAINLESS - USA Elbow, 1" Tube Size, 2" L, Metal, Butt Weld (2WCL-0100-7-4)
- STEEL & OBRIEN 2-1/2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-2.5-ALUMINUM)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Tee (E7WWW1.5)
- STEEL & OBRIEN 4" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF4 (S2S-4-PM-316)
- Maxcore Sanitary Tube Fittings