Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE2KS6MO2.0-PO
Zoro # G603858012
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications
- Tube OD 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE2KS6MO2.0-PO
- Zoro # G603858012
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 2 in |
Fitting Side B Tube Outer Diameter | 2 in |
For Tube Outside Diameter | 2 in |
Description
Elbow, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 45 Degrees Elbow, Standards ASME BPE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2" x 12" Black Pipe Nipple Sch 80 (0332640408)
- MOEN Drain Seat (103458AZ)
- NIBCO 1-1/4 in. Brass Lead Free FIP Ball Valve (TFP600ALF114)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (T4WNI8)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- ZORO SELECT Sanitary Spool, 18" L, Straight Shape (SPOOL-0100X18.00-7-4)
- STEEL & OBRIEN 3" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-3-316)
- SANITUBE Solid Clamp End Cap 316L, 2 (16AMP6-200)
- STEEL & OBRIEN 3/4" x 1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-.75X.50-316)
- ZORO SELECT 1-1/2" Clamp T316L SS Tee (EG7-6L1.5)
- STEEL & OBRIEN 2-1/2" x 1-1/2" Tri-Clamp Concentric Reducer - 5" Long 304SS (31-14MP-2.5X1.5-304)
- Maxcore Tube Fittings