Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE2KS6MO1.5-PO
Zoro # G303858015
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- For Tube Outside Diameter 1 1/2 in
- Interior/Exterior Finish 20 RA Electropolished / 32 RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE2KS6MO1.5-PO
- Zoro # G303858015
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Description
Elbow, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 45 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-12000SKH-3p-9279)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 10mm Tube Size, Black (ZUSA-TF-PTC-239)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO-BAT)
- KINGSTON BRASS KTAL7 Victorian Toilet Tank Lever, Brushed Brass (KTAL7)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1-1/2" Type A Stub End (Use w/38Sl)- 1-3/4" Long 316, Unpolished (14VB-1.5-1-316)
- SANITUBE Polished Concentric Reducer 304, 6"X3" Od (31W4P-600300)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Concentric Reducer - 9-1/8" Long 316SS (31-14MP-4X2-316)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L.75X.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L.5-PL)
- Maxcore Tube Fittings