Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE2KC6MO.75-PL
Zoro # G903858064
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Connection Type Orbital Weld x Clamp
- Standards ASME BPE
- Fitting Side B Connection Type Clamp
- Fitting Side A Tube Outer Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE2KC6MO.75-PL
- Zoro # G903858064
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Elbow, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 45 Degrees Elbow, Standards ASME BPE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" T-30 FLOAT VALVE (111-222)
- HONEYWELL THERMAL SOLUTIONS St7800A1096 6.0 Minute Purge (ST7800A109)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, C, 3/4" Coupler x 3/4" Hose Shank (BULK-CGF-112)
- MOEN CALDWELL WM SRN 2.5 GPM (205W2SRN)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, 90° Elbow, 1-1/2" (ZUSA-STF-QC-337)
- VNE STAINLESS STEEL FITTING (13MHHMD4.0-H)
- STEEL & OBRIEN 2-1/2" x 2" Butt Weld Reducing Short Tee - 316SS Polished (7RWWW-2.5X2-7-316)
- ZORO SELECT 4" Clamp T304 SS Tee (EG74.0)
- VNE STAINLESS STEEL FITTING (13MHHMD3.0)
- Maxcore Tube Fittings