Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE2KC6MO4.0-PL
Zoro # G603857916
product price: $930.99
/ea
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Standards ASME BPE
- Connection Type Orbital Weld x Clamp
- Fitting Side A Tube Outer Diameter 4 in
- Material Grade 6MO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE2KC6MO4.0-PL
- Zoro # G603857916
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 4 in |
For Tube Outside Diameter | 4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Description
Elbow, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Specific Fitting Shape 45 Degrees Elbow, Standards ASME BPE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Barb PVC Ball Valve Inline (6381690)
- PLAST-O-MATIC 1/4" FNPT PVC Disc Check Valve (CKD025V-PV)
- AMS Cross Handle, 18 In, Signature Series (351.54)
- PROLINE SERIES Gas Cock Ball Lever, Handle Csa, 1/2" PK10 (110-523)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0200X72.00-7-4)
- STEEL & OBRIEN 1-1/2" Tri-Clamp x Roll-On (For Expander) - 1-1/8" Long 304SS (14RMP-1.5-304)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0075X72.00-7-4)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short 90 Deg. Elbow - 304SS Polished (2WCL-1.5-7-304)
- STEEL & OBRIEN 1-1/2" x 1/2" Tri-Clamp x Compression Adapter - 316SS (31-14-1.5X.50-316)
- STEEL & OBRIEN 2" Tri-Clamp End x Light Wall Tank Weld - 3" Long 304SS (14WLMP-2-304)
- Maxcore Tube Fittings