Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE2KC6MO3.0-PL
Zoro # G503857917
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Connection Type Orbital Weld x Clamp
- Standards ASME BPE
- Exterior Finish 32 RA
- Thread Sealant Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE2KC6MO3.0-PL
- Zoro # G503857917
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 3 in |
Fitting Side A Tube Outer Diameter | 3 in |
Fitting Side B Tube Outer Diameter | 3 in |
Description
Elbow, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 45 Degrees Elbow, Standards ASME BPE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 4" TBE Polypropylene Pipe Nipple Sch 80 (NIP300-4)
- GREENSTORY GLOBAL 4-1/2"Dia x 9-3/4"L 5 Micron Pleated Filter (GSGWFSCEM521)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y54)
- KOHLER Components Towel Arm (78377-CP)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Clamp End 90 Deg. Elbow - 304SS (L2CM-1.5-304)
- PRECISION STAINLESS - USA Elbow, 2" Tube Size, 4" L, Metal, Butt Weld (2WCL-0200-7-4)
- SANITUBE Clamp x BW 2", 90 degrees Elbow, 316L (L2CM6-200)
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-2-1-304)
- ZORO SELECT 1" Clamp T304 SS Tee (EG71.0)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L2.5-PC)
- Maxcore Tube Fittings