Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE2KC6MO1.0-PO
Zoro # G903858002
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Connection Type Orbital Weld x Clamp
- Standards ASME BPE
- Color Silver
- Exterior Smoothness 32 microinches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE2KC6MO1.0-PO
- Zoro # G903858002
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Description
Elbow, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 45 Degrees Elbow, Standards ASME BPE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Temperature and Pressure Relief Valve (3/4 40XL-8 150/210 FS)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 3/4" (77462)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222138)
- KOHLER Left-Hand Trip Lever For Kohler Toile (9481-L-2BZ)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L4.0-PD)
- SANITUBE Pol Bw Cap T316, 2" Od/Id (16W6P-200)
- STEEL & OBRIEN 2-1/2" Butt Weld End Short 45 Deg. Elbow - 304SS Unpolished (2WK-2.5-1-304)
- VNE STAINLESS STEEL FITTING (13MHHM1.5-H)
- STEEL & OBRIEN 1/2" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-.50-316)
- Maxcore Tube Fittings