Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE2KC6MO1.0-PL
Zoro # G303857995
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Connection Type Orbital Weld x Clamp
- Standards ASME BPE
- Interior Finish 20 RA Mechanical Polished
- Fitting Side B Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxcore
- MFR # TE2KC6MO1.0-PL
- Zoro # G303857995
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Description
Elbow, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 45 Degrees Elbow, Standards ASME BPE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (521-908BC)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H014)
- JOHNSON CONTROLS Valve Actuator, 89 in.-lb. Torque (VA9310-HGA-2)
- PARKER Union, Zinc Pltd Steel, Comp, 3/8In (6 HBU-S)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- ZORO SELECT 4" x 3" Butt Weld T304 SS Concentric Reducer (V31W4.0X3.0)
- VNE STAINLESS STEEL FITTING (13MHHM2.0-H)
- ZORO SELECT 1-1/2" Clamp T316L SS Ferrule (EG14AM7-6L1.5)
- ZORO SELECT 1-1/2" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W1.5)
- MAXPURE 1/2" and 3/4" Clamp T316L SS Solid End Cap (TEG16A6L.75-PM)
- Maxcore Sanitary Tube Fittings