Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE2C6MO.75-PL
Zoro # G103858086
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Connection Type Orbital Weld x Clamp
- Standards ASME BPE
- Fitting Side A Connection Type Orbital Weld
- Tube OD 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE2C6MO.75-PL
- Zoro # G103858086
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Description
Elbow Adapter, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 316 SS, 1/2", F BSPP, Class 150 (ZUSA-PF-7452)
- HOSE MASTER 1/2 In X 4 Ft Cryogenic Hose (G50CNG04)
- ITW ITW 860 Pipe Insulation, ID, 2 gal., White (860)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- ZORO SELECT Elbow, 45 deg., T304 SS, Clamp (EG2K2.5)
- ZORO SELECT 2" Clamp x FNPT T316L SS Female Adapter (EG22-6L2.0)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 316SS Unpolished (L2S-1.5-1-316)
- STEEL & OBRIEN 1" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-1-304)
- STEEL & OBRIEN 1" Plain Bevel Seat x Medium Weld End - 1-3/8" Long 304SS (L14A7-1-304)
- Maxcore Tube Fittings