Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE2C6MO4.0-PO
Zoro # G503858013
product price: $1,265.99
/ea
Free Shipping & Returns
$1,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Connection Type Orbital Weld x Clamp
- Standards ASME BPE
- Fitting Side A Connection Type Orbital Weld
- Exterior Smoothness 32 microinches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE2C6MO4.0-PO
- Zoro # G503858013
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 4 in |
For Tube Outside Diameter | 4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Description
Elbow Adapter, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 2 In, Double Sphere (AMTE202)
- KECKLEY 1-1/2", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (11/21THS-CI062P34-BOKI-KT7)
- KOHLER Pitch Rite-Temp Shower Trim With 1.75 Gpm Showerhead (TS97077-4G-BN)
- B & K Bush Hex Gal 2-1/2 X 2 (511-998BC)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 2" x 1" Tri-Clamp End Reducing Tee - 304SS (7RMP-2X1-304)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (V2KS-6L1.5)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp End x Hose Barb - 1.687" Long 316SS (14MPHR-1.5X1-316)
- MAXPURE STAINLESS STEEL FITTING (TEG14RT6L.5X.25-PM)
- ZORO SELECT 2" x 1-1/2" Butt Weld T304 SS Eccentric Reducer (V32W2.0X1.5)
- Maxcore Tube Fittings