Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE2C6MO2.5-PO
Zoro # G603857992
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards ASME BPE
- Connection Type Orbital Weld x Clamp
- Material Grade 6MO
- Fitting Side A Connection Type Orbital Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE2C6MO2.5-PO
- Zoro # G603857992
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Description
Elbow Adapter, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress tee, 2" x 2" x 1" (25390)
- BRADLEY 30 in "H x 24 in "W, Framed, Mirror, Glass (781-024300)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", CPVC/EPDM, Lever Handle (BYV22060A0EL000)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Brass Combination Drain Trap (J60061)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1-1/2" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-1.5-PL-316)
- STEEL & OBRIEN 6" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 316SS (L14AM7-6-316)
- MAXPURE STAINLESS STEEL FITTING (TE31SWW6L3.0X1.5-PL)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Short 90° Elbow, 2" (ZUSA-STF-BW-13)
- ZORO SELECT 1-1/2" Bevel Seat T304 SS Hex Nut (13H1.5)
- Maxcore Sanitary Tube Fittings