Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE2C6MO2.5-PL
Zoro # G903857982
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Connection Type Orbital Weld x Clamp
- Standards ASME BPE
- Fitting Side B Connection Type Clamp
- Material Grade 6MO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE2C6MO2.5-PL
- Zoro # G903857982
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Description
Elbow Adapter, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Button Set - Hot/Cold - Clear Polished Brass (RP18373PB)
- DURA FAUCET SIDE SPRAY WITH HOSE REPLACEMENT - BRUSHED SATIN NICKEL (DF-RK810-SN)
- POWERS 1/2" Valve Repair Kit 12"L, 401 Series (401-175)
- LASCO FITTINGS 45 Elbow, 2 in, Schedule 40, White (423020BC)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- SANITUBE EPDM Clamp Gasket, 2 (GTCE-200)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (V2WK-6L2.0)
- STEEL & OBRIEN 1/2" Butt Weld End x Fnpt Adapter - 1-1/4" Long 316SS (22WB-.50-316)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L1.5)
- STEEL & OBRIEN 4" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-4-316)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 6" x 4", Specific Fitting Shape: Straight (ZUSA-STF-BW-129)
- Maxcore Sanitary Tube Fittings