Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE2C6MO2.0-PL
Zoro # G803857983
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards ASME BPE
- Connection Type Orbital Weld x Clamp
- Thread Sealant Type Blank
- For Tube Outside Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE2C6MO2.0-PL
- Zoro # G803857983
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 2 in |
Fitting Side A Tube Outer Diameter | 2 in |
Fitting Side B Tube Outer Diameter | 2 in |
Description
Elbow Adapter, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 2" Dia x 18" L 321 SS Flexible Metal Hose (GM200SHM180)
- SHARPE VALVES Gate Valve, 1-1/2 In., Flange (4371004830)
- ZORO SELECT 1/8" Barb Polypropylene Ball Cone Spring Check Valve (PP CHK 695-2B2B-F)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size (207ACBHS-4)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 3" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-3-316)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0300X6.00-7-4)
- SANITUBE Polished 90 degrees Long 304, 4" Id/Od (L2S4P-400)
- STEEL & OBRIEN 4" Tri-Clamp Single Pin Squeeze Clamp - 304SS (13MHHMQ-4-304)
- STEEL & OBRIEN 2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 316SS (13H-2-316)
- Maxcore Sanitary Tube Fittings