Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # AR22.75
Zoro # G504223506
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Insert
- Overall Length 1/32 in
- Fitting Side A Outside Diameter 3/4 in
- Finish/Coating Polished
- Exterior Finish 32 RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # AR22.75
- Zoro # G504223506
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1/32 in |
Fitting Side A Outside Diameter | 3/4 in |
Compatible Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Fitting Side B Outside Diameter | 3/4 in |
Details
Item | Insert |
Specific Fitting Shape | Insert |
Finish/Coating | Polished |
Exterior Finish | 32 RA |
Fitting Shape | Insert |
Interior Finish | 20 RA Electropolished |
Fitting Material | Stainless Steel |
Material Grade | UNS N06022 |
Fitting Body Material | Polished UNS N06022 Stainless Steel |
Interior/Exterior Finish | 20 RA Electropolished / 32 RA |
Tube OD | 3/4 in x 3/4 in |
Description
Insert, Compatible Tube Outer Diameter 3/4 in, Exterior Finish 32 RA, Material Grade UNS N06022, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 3/4 in, Fitting Side B Outside Diameter 3/4 in, Overall Length 1/32 in, Specific Fitting Shape Insert, Finish/Coating Polished, Interior Finish 20 RA Electropolished
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2 In X 10 Ft Cryogenic Hose (G50CNG10)
- PLUMB PAK Toilet Bolt Set 5/16X2-1/4 (PP23517)
- ZORO SELECT Single Throw Limit Control, 3600W at 120V (60073)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 3/4 in. (900729-4)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- PRECISION STAINLESS - USA Elbow, 1" Tube Sz, 1-1/2"L, Metal, Butt Weld (2WK-0100-7-4)
- STEEL & OBRIEN 3" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-3-304)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Male Straight, 4" QC x NPT Male (ZUSA-STF-BW-150)
- STEEL & OBRIEN 3" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS (13MHHS-3-304)
- DIXON Polished 90 Weld Elbow, Tangent 304SS, 1.5 (B2S-G150P)
- Maxcore Tube Fittings