Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # AR22.5
Zoro # G304223515
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Insert
- Overall Length 1/32 in
- Exterior Finish 32 RA
- Fitting Side B Outside Diameter 1/2 in
- For Tube Outside Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # AR22.5
- Zoro # G304223515
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1/32 in |
Fitting Side B Outside Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Side A Outside Diameter | 1/2 in |
Compatible Tube Outer Diameter | 1/2 in |
Details
Item | Insert |
Specific Fitting Shape | Insert |
Exterior Finish | 32 RA |
Tube OD | 1/2 in x 1/2 in |
Fitting Material | Stainless Steel |
Material Grade | UNS N06022 |
Interior/Exterior Finish | 20 RA Electropolished / 32 RA |
Fitting Shape | Insert |
Fitting Body Material | Polished UNS N06022 Stainless Steel |
Finish/Coating | Polished |
Interior Finish | 20 RA Electropolished |
Description
Insert, Compatible Tube Outer Diameter 1/2 in, Exterior Finish 32 RA, Material Grade UNS N06022, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1/2 in, Fitting Side B Outside Diameter 1/2 in, Overall Length 1/32 in, Specific Fitting Shape Insert, Finish/Coating Polished, Interior Finish 20 RA Electropolished
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drop-In Sink, 4 Hole, Lustrous Highlighted Satin Finish (LR33224)
- BECK 3/8" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331010801)
- BRADLEY Thermostatic Mixing Valve, Brass, 125 psi (S19-2250GR)
- T&S BRASS Faucet, Wall Mount - 4" Center (-1115-LN)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Bolt, 4" Tube OD (ZUSA-STF-QC-14)
- MAXPURE 1/2" and 3/4" Clamp T316L SS Solid End Cap (TEG16A6L.75-PM)
- STEEL & OBRIEN 2" Tri-Clamp End Tee, Short Outlet - 316SS (7MPS-2-316)
- STEEL & OBRIEN 1-1/2" Conc. Butt Weld Reducer - 1" Long 304SS Unpolished (31W-1.5X1-1-304)
- STEEL & OBRIEN 3" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-3-316)
- Maxcore Tube Fittings