Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # AR224.0
Zoro # G304223522
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Insert
- Overall Length 1/32 in
- Fitting Material Stainless Steel
- Fitting Side B Outside Diameter 4 in
- Exterior Finish 32 RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # AR224.0
- Zoro # G304223522
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1/32 in |
Fitting Side B Outside Diameter | 4 in |
Fitting Side A Outside Diameter | 4 in |
For Tube Outside Diameter | 4 in |
Compatible Tube Outer Diameter | 4 in |
Details
Item | Insert |
Specific Fitting Shape | Insert |
Fitting Material | Stainless Steel |
Exterior Finish | 32 RA |
Tube OD | 4 in x 4 in |
Fitting Body Material | Polished UNS N06022 Stainless Steel |
Interior Finish | 20 RA Electropolished |
Material Grade | UNS N06022 |
Interior/Exterior Finish | 20 RA Electropolished / 32 RA |
Finish/Coating | Polished |
Fitting Shape | Insert |
Description
Insert, Compatible Tube Outer Diameter 4 in, Exterior Finish 32 RA, Material Grade UNS N06022, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 4 in, Fitting Side B Outside Diameter 4 in, Overall Length 1/32 in, Specific Fitting Shape Insert, Finish/Coating Polished, Interior Finish 20 RA Electropolished
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chrome Plated Brass Hex Key Elbow, FNPT, 1/16" Pipe Size (4CCK4)
- ZORO SELECT Floor Flange Trim Plate, Steel, 1 In (1PPE4)
- KISSLER Faucet Supply Line, 3/8x1/2, 16in.L (88-2016)
- ZORO SELECT Tubing, 12mm OD, 100 Ft L, Green (PU12MAG)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 2-1/2" x 2" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-2.5X2-316)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Eccentric Reducer - 9-1/8" Long 304SS (32-14MP-4X2-304)
- STEEL & OBRIEN 4" Butt Weld End Long Tee - 304SS Unpolished (7W-4-1-304)
- STEEL & OBRIEN 8" Tri-Clamp End x Light Wall Tank Weld - 6" Long 304SS (14WLMP-8-304)
- STEEL & OBRIEN 3" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-3-304)
- Maxcore Tube Fittings