Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # AR222.5
Zoro # G304223539
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Insert
- Overall Length 1/32 in
- Tube OD 2 1/2 in x 2 1/2 in
- For Tube Outside Diameter 2 1/2 in
- Fitting Body Material Polished UNS N06022 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # AR222.5
- Zoro # G304223539
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1/32 in |
For Tube Outside Diameter | 2 1/2 in |
Compatible Tube Outer Diameter | 2 1/2 in |
Fitting Side A Outside Diameter | 2 1/2 in |
Fitting Side B Outside Diameter | 2 1/2 in |
Details
Item | Insert |
Specific Fitting Shape | Insert |
Tube OD | 2 1/2 in x 2 1/2 in |
Fitting Body Material | Polished UNS N06022 Stainless Steel |
Fitting Material | Stainless Steel |
Finish/Coating | Polished |
Fitting Shape | Insert |
Interior Finish | 20 RA Electropolished |
Exterior Finish | 32 RA |
Interior/Exterior Finish | 20 RA Electropolished / 32 RA |
Material Grade | UNS N06022 |
Description
Insert, Compatible Tube Outer Diameter 2 1/2 in, Exterior Finish 32 RA, Material Grade UNS N06022, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 2 1/2 in, Fitting Side B Outside Diameter 2 1/2 in, Overall Length 1/32 in, Specific Fitting Shape Insert, Finish/Coating Polished, Interior Finish 20 RA Electropolished
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-421 GLOBE VALVE (103-103)
- SPEAKMAN Anystream Replacement Shower Filter (FSR-1)
- PRIME-LINE One Ear Wall Brackets, 1 in., Stainless Steel, Satin Finish with T-27 Torx Fasteners Single Pack (656-3012)
- RON-VIK Filter Screen, 15/16", SS (5580320)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-1-304)
- STEEL & OBRIEN 10" Tri-Clamp End x Short Weld Ferrule - 7/8" Long 316SS (14WMP-10-316)
- STEEL & OBRIEN 2-1/2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1 (STL14AM7-2.5-PL-316)
- ADVANCE FITTINGS 2 1/2 in. BPE Tri-Clamp End Tee T316L SF4 (A7MP-2.5-PM-316L)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0100X72.00-7-6)
- Maxcore Sanitary Tube Fittings