Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # AR222.0
Zoro # G404223583
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Insert
- Overall Length 1/32 in
- Interior Finish 20 RA Electropolished
- Interior/Exterior Finish 20 RA Electropolished / 32 RA
- Material Grade UNS N06022
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # AR222.0
- Zoro # G404223583
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1/32 in |
Fitting Side A Outside Diameter | 2 in |
Fitting Side B Outside Diameter | 2 in |
For Tube Outside Diameter | 2 in |
Compatible Tube Outer Diameter | 2 in |
Details
Item | Insert |
Specific Fitting Shape | Insert |
Interior Finish | 20 RA Electropolished |
Interior/Exterior Finish | 20 RA Electropolished / 32 RA |
Material Grade | UNS N06022 |
Finish/Coating | Polished |
Fitting Body Material | Polished UNS N06022 Stainless Steel |
Fitting Material | Stainless Steel |
Tube OD | 2 in x 2 in |
Exterior Finish | 32 RA |
Fitting Shape | Insert |
Description
Insert, Compatible Tube Outer Diameter 2 in, Exterior Finish 32 RA, Material Grade UNS N06022, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 2 in, Fitting Side B Outside Diameter 2 in, Overall Length 1/32 in, Specific Fitting Shape Insert, Finish/Coating Polished, Interior Finish 20 RA Electropolished
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, Stainless Steel, Not Applicable (SS823R)
- KOHLER Purist 2-In-1 Combo 1.75 Gpm (23219-G-CP)
- SIEMENS Valve Actuator, 24V, Non-Spring Return (SSB81U)
- BLANCO Precis 30" Single Bowl - Coal Black (442931)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- ZORO SELECT Eccentric Reducer, 5" L, Reducer Shape (3214MP-0300X0200-7-4)
- STEEL & OBRIEN 1/2" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF4 (STL14AM7-.50-PM-316)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L.5-PL)
- STEEL & OBRIEN 1" Butt Weld End Short 45 Deg. Elbow - 316SS Unpolished (2WK-1-1-316)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, 90° Elbow Reducer, 3" x 2" (ZUSA-STF-QC-404)
- Maxcore Sanitary Tube Fittings