Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # AR221.5
Zoro # G204223509
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Insert
- Overall Length 1/32 in
- Tube OD 1 1/2 in x 1 1/2 in
- Interior Finish 20 RA Electropolished
- Fitting Side B Outside Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # AR221.5
- Zoro # G204223509
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1/32 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Compatible Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Details
Item | Insert |
Specific Fitting Shape | Insert |
Tube OD | 1 1/2 in x 1 1/2 in |
Interior Finish | 20 RA Electropolished |
Exterior Finish | 32 RA |
Fitting Shape | Insert |
Interior/Exterior Finish | 20 RA Electropolished / 32 RA |
Fitting Body Material | Polished UNS N06022 Stainless Steel |
Finish/Coating | Polished |
Fitting Material | Stainless Steel |
Material Grade | UNS N06022 |
Description
Insert, Compatible Tube Outer Diameter 1 1/2 in, Exterior Finish 32 RA, Material Grade UNS N06022, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 1/2 in, Fitting Side B Outside Diameter 1 1/2 in, Overall Length 1/32 in, Specific Fitting Shape Insert, Finish/Coating Polished, Interior Finish 20 RA Electropolished
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- NIBCO 3/4" x 1/2" NOM C Reducing 90 Degree Long Radius Elbow (607LTR 3/4X1/2)
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. Schedule 40 Slip PVC Cross (PVC 02410 1000HA)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (5P461)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 2" x 1-1/2", Standards: 3A 63-03 (ZUSA-STF-BW-122)
- STEEL & OBRIEN 4" x 3" Ecc. Butt Weld Reducer - 4" Long 316SS Polished (32W-4X3-7-316)
- ZORO SELECT 4" Clamp T316L SS Ferrule (EG14AM7-6L4.0)
- STEEL & OBRIEN 8" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 304SS (L14AM7-8-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-1.5-1-304)
- Maxcore Tube Fittings