Shop All Back Braces
Maxar
Maxar M SIB-13 L Sacroiliac Support Belt - Large
Mfr # M SIB-13 L
Zoro # G704075899
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxar
- MFR # M SIB-13 L
- Zoro # G704075899
- UPC # 656175016539
- Country of Origin China
- Category Back Braces
Description
Maxar Sacroiliac Support Belt is recommended for anyone who is susceptible to lower back pain, especially if you are involved in a job that requires repeated lifting, bending or twisting. It will help to prevent the connective tissues around the joint from being strained, stretched too far or torn. Symptoms of sacroiliac joint pain are very similar to sciatic and other lower back pain and can cause intense discomfort that radiates from the lower back, down through the backs of the legs.
Features- Sacroiliac Support Belt
- Designed to provide support and stability to sacroiliac joints and to reduce lower back pain
- Additional pulls allow for better fit and tension adjustment
- Back pocket for Hot/Cold therapy or additional support insert
- Special inside grippers help from sliding up or down
- Completely unnoticeable under clothes
- Size: Large
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Windigo Jacket, Charcoal/Light Gray, L (910CG-L)
- PORTWEST Portwest Rain Trousers, L (S441)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1320-RA_14X10 (U3-1320-RA_14X10)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (1734524)
- ALLEGRO INDUSTRIES Back Support, S, 26in to 32in, Black (7176-01)
- ELITE WEAR Back Support Belt, Black, Size: 3XL (BB800BK (3XL))
- URREA Shoulder strap-back support belt with mesh M (USF03M)
- CONDOR Back Support, L (1UM61)
- SAS SAFETY BACK SUPPORT SMALL DELUXE28-32 (SA7161)
- INTERSTATE SAFETY Economy Double Pull Elastic Back Support Belt with Adjustable Shoulder Straps - Extra Large (40150-XL)
- CONDOR Belt, Lifting, S, Black (5T539)
- Maxar Back Braces