Shop All Staples
Max Usa
Heavy Duty Staples, Flat Crown, 3/8 in Leg L, Steel
Mfr # NO1180
Zoro # G704928348
Sold in multiples of 4 for $21.80
$21.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Max HD-11UFL
- Leg Length 3/8 in
- Crown Style Flat
- Crown Width 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 3/8 in |
Crown Width | 3/8 in |
Details
Item | Heavy Duty Staples |
For Use With | Max HD-11UFL |
Crown Style | Flat |
Material | Steel |
Description
Product details about the MAX USA - NO1180 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The MAX USA - NO1180 Heavy Duty Staples are designed with a leg length of 3/8 inches and a crown width of the same measurement. These dimensions contribute to their robust functionality, making them suitable for use in various heavy-duty stapling tasks. The flat crown style further enhances their performance by providing secure fastening with minimal risk of slippage or misalignment.
Crafted from steel, these staples offer durability and strength that can withstand demanding applications. Their material composition is built to resist bending or breaking under pressure, ensuring reliable performance throughout usage. The steel construction also provides resistance against rust and corrosion, extending the lifespan of the staples while maintaining their integrity over time.
These heavy-duty staples are specifically designed for compatibility with the Max HD-11UFL staple gun model. This ensures optimal fit and function when used together, contributing to efficient operations without unnecessary interruptions due to incompatible equipment. Please note that package quantity may vary depending on your specific order requirements.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The MAX USA - NO1180 Heavy Duty Staples are designed with a leg length of 3/8 inches and a crown width of the same measurement. These dimensions contribute to their robust functionality, making them suitable for use in various heavy-duty stapling tasks. The flat crown style further enhances their performance by providing secure fastening with minimal risk of slippage or misalignment.
Crafted from steel, these staples offer durability and strength that can withstand demanding applications. Their material composition is built to resist bending or breaking under pressure, ensuring reliable performance throughout usage. The steel construction also provides resistance against rust and corrosion, extending the lifespan of the staples while maintaining their integrity over time.
These heavy-duty staples are specifically designed for compatibility with the Max HD-11UFL staple gun model. This ensures optimal fit and function when used together, contributing to efficient operations without unnecessary interruptions due to incompatible equipment. Please note that package quantity may vary depending on your specific order requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push Nut, Bolt Retention, Stl, 7/16In, PK100 (138659004)
- ZORO SELECT #6-32 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0250)
- MIDWEST FASTENER Sleeve Anchor, 5/8" Dia., 3" L, Steel Zinc Plated, 10 PK (04165)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 200 PK (4356BHT8)
- AIR LOCKER Light Duty Staples, R19, 1/4 in Leg L, Steel, 5000 PK (R196)
- STANLEY Heavy Duty Staples, T25, 18 ga, Narrow Crown, 1/4 in Leg L, Stainless Steel, 1000 PK (TRA704SST)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 5/16 in Leg L, Stainless Steel, 1000 PK (505SS1)
- PASLODE Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10500 PK (OT2695)
- ABB Cable Staples, 31.75 mm Leg L, Steel, 100 PK (17-124TB)
- GRIP-RITE Fence Staples, 9 ga, 1-1/2 in Leg L, Steel (112HGFS1)
- HILLS HUMP Shoat Ring Hill Hump #2 (2)
- Max Usa