Max

Tool Pouch, Tool Holster, Black, Nylon, 2 Pockets


product price: $58.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Nylon
  • Tool Storage Type Included Tool Pouch
  • Color Black
  • Features Secures Rebar Tool When not in Use, Sturdy Material for Tough Jobsites
  • For Use With 11A326 Rebar Tier
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 11 in
Overall Depth 11 in
Overall Height 14 1/2 in
For Maximum Belt Width 4 1/4 in
Belt Width 2 in

Details

Item Tool Holster
Material Nylon
Tool Storage Type Included Tool Pouch
Color Black
Features Secures Rebar Tool When not in Use, Sturdy Material for Tough Jobsites
For Use With 11A326 Rebar Tier
Number of Pockets 2
Number of Inside Pockets 1
Closure Type Hook-and-Loop
Number of Outside Pockets 1
Compatible with Product Type 11A326 Rebar Tier
Belt Attachment Type None
Attachment Type Shoulder Strap

Description

Tool Holster, Attachment Type Shoulder Strap, Belt Width 2 in, Closure Type Hook-and-Loop, Color Black, Compatible with Product Type 11A326 Rebar Tier, Features Secures Rebar Tool When not in Use, Sturdy Material for Tough Jobsites, For Maximum Belt Width 4 1/4 in, Material Nylon, Number of Inside Pockets 1, Number of Outside Pockets 1, Number of Pockets 2, Overall Depth 11 in, Overall Height 14 1/2 in, Overall Width 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.