Shop All Staples
Max Tapener
Staples for HT-R2 MAX Tapener Tying Tool, 4800PK
Mfr # MS93305
Zoro # G006002777
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HT-R2 MAX Tapener Tying Tool
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max Tapener
- MFR # MS93305
- Zoro # G006002777
- UPC # 93818301858
- Country of Origin Japan
- Category Staples
Details
Item | Staples |
For Use With | HT-R2 MAX Tapener Tying Tool |
Material | Steel |
Description
Product details about the MAX TAPENER - MS93305 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The MAX TAPENER - MS93305 Staples are designed to be used with the HT-R2 MAX Tapener Tying Tool. While specific sizing and measurement attributes aren't provided, these staples are built to fit seamlessly into the aforementioned tool, ensuring a smooth operation for your fastening needs.
Crafted from steel, these staples offer robustness and durability. Steel is known for its strength and resistance to wear and tear, making it a suitable material choice for tasks that require reliable fastening. The use of steel also provides longevity, reducing the need for frequent replacements which can save time in any project timeline.
These staples come as part of the wider MAX TAPENER range - a trusted name in construction supplies. Specifically compatible with the HT-R2 MAX Tapener Tying Tool, they form an integral part of this system designed for efficient tying operations. Please note that while these staples are intended for use with this particular tool model, compatibility with other tools or systems is not specified or guaranteed.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The MAX TAPENER - MS93305 Staples are designed to be used with the HT-R2 MAX Tapener Tying Tool. While specific sizing and measurement attributes aren't provided, these staples are built to fit seamlessly into the aforementioned tool, ensuring a smooth operation for your fastening needs.
Crafted from steel, these staples offer robustness and durability. Steel is known for its strength and resistance to wear and tear, making it a suitable material choice for tasks that require reliable fastening. The use of steel also provides longevity, reducing the need for frequent replacements which can save time in any project timeline.
These staples come as part of the wider MAX TAPENER range - a trusted name in construction supplies. Specifically compatible with the HT-R2 MAX Tapener Tying Tool, they form an integral part of this system designed for efficient tying operations. Please note that while these staples are intended for use with this particular tool model, compatibility with other tools or systems is not specified or guaranteed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 9/16 in L, 0.448 in Insert Dia., 0.401 in Tapered End Dia., Brass (DV-518-TH-PK25)
- SHEREX Rivet Nut, 3/8"-16 Thread Size, 0.559 in Flange Dia., 1.01 in L, Steel, 25 PK (FHK2-3716-295)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04874)
- ZORO SELECT #6-32 x 3/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0037)
- GB Insulated Cable Staples, Plastic, 4 PK (GSE-304)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (SX5035-34)
- GARDNER BENDER Insulated Cable Staples, 1/2 in Leg L, Polyethylene, 15 PK (PS-1550T)
- MIDWEST FASTENER Hog Ring Staples, Copper, 100 PK (50113)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 5/16 in Leg L, Steel, 1000 PK (TRA705T)
- GARDNER BENDER Cable Staples, Plastic, Steel, 5 PK (GSE-205)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 5/8 in Leg L, Steel, 5000 PK (9015)
- Max Tapener