Shop All Plant & Tree Support
Max Tapener
Extra Heavy-Duty Tie Tape for Hand or MAX Tapener Tool (HT-R2), 12 mil, Green
Mfr # 3408
Zoro # G505473993
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Vinyl
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Max Tapener
- MFR # 3408
- Zoro # G505473993
- UPC # 40279034030
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 5 |
Width | 5 |
Details
Color | Green |
Material | Vinyl |
Description
this extra heavy-duty plant tying tape is versatile enough to be used in extremely cold regions, such as northern Canada, along with extremely hot environments, such as the desert. It is strong, pliable, color fast and does not need to be re-tied over and over.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Manifold Gaskets Set Fits FARMALL IH W6, M, SUPER M, 400, 450 (ENH10-0377)
- DRAMM Brass Hose Swivel (72700)
- GOODWAY Nylon Brush, 1/2 In, Use With 6PZV1, PK10 (SC-TC-BN-1/2)
- TAYLOR MADE 12" x 18" Sailfish Flag (2818)
- MAX TAPENER 1/2" Tie Tape for Hand or MAX Tapener Tool (HT-R2), 6 mil, Green (3401)
- MAX TAPENER Replacement blades for MAX Tapener Tying Tool, 2PK (TC90045)
- MAX TAPENER Heavy-Duty Tie Tape for Hand or MAX Tapener Tool (HT-R2), 8 mil, Green (3402)
- MAX TAPENER HT-R2 MAX Tapener Tying Tool (HT90068)
- MAX TAPENER Embossed Tie Tape for Hand or MAX Tapener Tool (HT-R2), 9 mil, White (3409)
- UNIVERSAL FOREST 18 in. H X 2 in. W Wood Grade Stake (141046)
- DALEN Gardeneer Bird-X 75 ft. L X 14 ft. W Bird Netting (BN-5)
- Max Tapener Plant & Tree Support