Shop All Plant & Tree Support
Max Tapener
Embossed Tie Tape for Hand or MAX Tapener Tool (HT-R2), 9 mil, White
Mfr # 3409
Zoro # G905474026
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Width 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max Tapener
- MFR # 3409
- Zoro # G905474026
- UPC # 40279034092
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 4.5 |
Width | 4.5 |
Details
Color | White |
Material | Vinyl |
Description
this embossed plant tying tape is versatile enough to be used in extremely cold regions, such as northern Canada, along with extremely hot environments, such as the desert. It is strong, pliable, color fast and does not need to be re-tied over and over.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Connect Nozzle, Male, Size 8.0, PK5 (1MDF5)
- AFTERMARKET Round Top Landscape Staple (OTK20-0720)
- WESTWARD Bow Saw, 21 In Steel Blade (2RDL4)
- ZORO SELECT Tree Grate, Square, Plastic, 5 ft. x 5 ft. (TSB55)
- MAX TAPENER Heavy-Duty Tie Tape for Hand or MAX Tapener Tool (HT-R2), 8 mil, Green (3402)
- MAX TAPENER Replacement blades for MAX Tapener Tying Tool, 2PK (TC90045)
- MAX TAPENER 1/2" Tie Tape for Hand or MAX Tapener Tool (HT-R2), 6 mil, Green (3401)
- MAX TAPENER HT-R2 MAX Tapener Tying Tool (HT90068)
- MAX TAPENER Extra Heavy-Duty Tie Tape for Hand or MAX Tapener Tool (HT-R2), 12 mil, Green (3408)
- WOODSTREAM Woodstream Coropration PC16 Gardener's Blue Ribbon 16inch Rolling Plant Caddie (PC16)
- BOND Super Steel Plant and Tree Stakes (SS2)
- Max Tapener Plant & Tree Support