Shop All Plant & Tree Support
Max Tapener
1/2" Tie Tape for Hand or MAX Tapener Tool (HT-R2), 6 mil, Green
Mfr # 3401
Zoro # G005474025
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Green
- Width 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max Tapener
- MFR # 3401
- Zoro # G005474025
- UPC # 40279034016
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 4.75 |
Width | 4.75 |
Details
Material | Vinyl |
Color | Green |
Description
this plant tying tape is versatile enough to be used in extremely cold regions, such as northern Canada, along with extremely hot environments, such as the desert. It is strong, pliable, color fast and does not need to be re-tied over and over.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 80 lb. (1NXA9)
- LOGO BRANDS Wisconsin 9 x 9 Side Panel (244-48)
- COLORBACK 1/2 Gal. Black Mulch Color Covering up to 6400 sq. ft. (192264)
- SEARS/AMERICAN YARD MULCHING MOWER BLADE 22"" (331731S)
- MAX TAPENER HT-R2 MAX Tapener Tying Tool (HT90068)
- MAX TAPENER Extra Heavy-Duty Tie Tape for Hand or MAX Tapener Tool (HT-R2), 12 mil, Green (3408)
- MAX TAPENER Replacement blades for MAX Tapener Tying Tool, 2PK (TC90045)
- MAX TAPENER Embossed Tie Tape for Hand or MAX Tapener Tool (HT-R2), 9 mil, White (3409)
- MAX TAPENER Heavy-Duty Tie Tape for Hand or MAX Tapener Tool (HT-R2), 8 mil, Green (3402)
- BONIDE PRODUCTS Bonide BND150 Bonide Qt Infuse Lawn and Landscape Rts (BND150)
- ESPOMA Fruit&Berry Food 4Lb (BR4)
- Max Tapener Plant & Tree Support