Shop All Office Staples
Max
Staple Refills No.110FE, 0.56" Leg, 0.5" Crown, Silver, 4000/Cart, PK2
Mfr # NO110FE
Zoro # G4593703
product price: $92.49
/pk 2, $46.25/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leg Length 0.56"
- Capacity 100
- Weight 1 lbs
- Material Steel
- Size 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # NO110FE
- Zoro # G4593703
- UPC # 93818004421
- Country of Origin Japan
- Category Office Staples
Dimensions
Leg Length | 0.56" |
Size | 0.5" |
Length | 0.56" |
Details
Capacity | 100 |
Weight | 1 lbs |
Material | Steel |
Color | Silver |
For Use With | MAX EH110F |
Item | Staples |
Collation Type | Cartridge |
Sheet Capacity | 100 |
Staples per Strip/Cartridge | 4000 |
Description
MAX Staple Refills No.110FE, 0.56" Leg, 0.5" Crown, Silver, 4,000/Cartridge, 2 Cartridges/Box, 8,000/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Pst-It, 3"x3", Ast, PK5 (6545UC)
- DEFLECTO Wall File, 1 Pocket, Clear (64301)
- CAMBRIDGE SECURITY SEALS Global Industrial„¢ High Security Bolt Seal, Green, 50/Pack (BLT20354)
- GENERAL HYDROPONICS Maxigro Plntfood 2.2Lb (HGC718301)
- MAX Staples, Cartrdge, Eh70F, 5/16, PK5000 (NO70FE)
- MAX Mini Staples, Vaimo, 1/4", Silver, PK10 (NO1180)
- MAX Staple Cartridge, Eh-20F, PK2000 (NO20FE)
- MAX Staples, For HD-11F, Silver, PK1000 (NO.11-1M)
- MAX StapleCartridge, EH-70F, 5000/ (NO-70FE)
- ARROW Black Insulated Staples, 300-Pack (5/16" x 5/16") (591189BL)
- BOSTITCH STAPLES 1-1/2""L 16GA (16S4-38SG10M)
- Max Office Staples