Shop All Electric Rebar Cutters & Benders
Max
Rebar Tying Tool Kit, 14.4V, 21 ga.
Mfr # RB218
Zoro # G4204821
product price: $2,688.99
/ea
Free Shipping & Returns
$2,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Battery Included
- Voltage 14.4V DC
- Wire Size 21 ga
- Rebar Size Up to #3 x #3
- Tying Speed Less Than 1 sec/Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # RB218
- Zoro # G4204821
- UPC # 093818305160
- Country of Origin Japan
- Category Electric Rebar Cutters & Benders
Dimensions
Wire Size | 21 ga |
Rebar Size | Up to #3 x #3 |
Length | 7 7/8 in |
Width | 3 7/8 in |
Height | 10 7/8 in |
Minimum Rebar Size Combination | Mesh x Mesh |
Maximum Rebar Size Combination | No. 3 x No. 3 |
Description
Rebar Tying Tool Kit, Voltage 14.4V DC, Maximum Rebar Size Combination No. 3 x No. 3, Tying Speed Less Than 1 sec/Tie, Maximum Ties per Coil 210, Minimum Ties per Coil 170, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Power Source Cordless, Tool Weight 5.3 lb, Brushless Motor Yes, Minimum Rebar Size Combination Mesh x Mesh, Battery Capacity 3.9 Ah, Battery Model Number JPL91440A, Charger Included Yes, Charger Model Number JC914, Compatible Wire Gauge 21 ga
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Crimpers, Benders And Formers, Crimper Die (861-46)
- WESTWARD Outside Micrometer, 2", Vernier Scale (2YNA8)
- CLEVELAND T15 Square Tool Bit 3507 Cleveland 3/8 In x 3 In Overall Length (C44674)
- DYNAMIC Tools 3/8"Dr SAE Hex Head, 3/16" Bit Standard Length, Chrome Socket (D006054)
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-32WH)
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-16LZ)
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-16W)
- HUSQVARNA Power Cutter 12 in.Dia and Semi-Automatic Smart Tension (K770 12)
- MAKITA Rebar Tying Stand Up Extension Handle (191M28-8)
- BENNER-NAWMAN Rebar Cutter Kit, 10 Amps, 3/4 In Cap (DC-20WH)
- BENNER-NAWMAN Rebar Bender Kit, 180 Deg, 12 Amp, 7/8 Cap (DBD-25X)
- Max Electric Rebar Cutters & Benders