Shop All Electric Rebar Cutters & Benders
This Product is Discontinued
Max
Rebar Tying Tool, 14.4V, 19 ga. Wire Size (Discontinued)
Mfr # RB441T
Zoro # G6613210
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 14.4V DC
- Wire Size 19 ga
- Rebar Size Up to #7 x #7
- Tying Speed Less Than 0.8 sec/Tie
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # RB441T
- Zoro # G6613210
- UPC # 093818305467
- Country of Origin Japan
- Category Electric Rebar Cutters & Benders
Dimensions
Wire Size | 19 ga |
Rebar Size | Up to #7 x #7 |
Width | 4 3/4 in |
Height | 11 1/2 in |
Length | 13 in |
Maximum Rebar Size Combination | No. 7 x No. 7 |
Minimum Rebar Size Combination | No. 3 x No. 3 |
Description
Rebar Tying Tool, Voltage 14.4V DC, Maximum Rebar Size Combination No. 7 x No. 7, Tying Speed Less Than 0.8 sec/Tie, Maximum Ties per Coil 265, Minimum Ties per Coil 145, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Power Source Cordless, Tool Weight 5.6 lb, Brushless Motor Yes, Minimum Rebar Size Combination No. 3 x No. 3, Battery Capacity 3.9 Ah, Battery Model Number JPL91440A, Charger Included Yes, Charger Model Number 19TU08, Compatible Wire Gauge 19 ga
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.