Shop All Rebar Tie Wire
Max
Rebar Tie Wire, Steel, Coil 215 ft. L
Mfr # TW1061T
Zoro # G6627448
product price: $444.99
/pk 30, $14.83/ea
Free Shipping & Returns
Not eligible for select promotions
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 19
- Material Steel
- Coil Length 215 ft
- Ties Per Coil 170 to 265
- For Use With Mfr. No. RB441T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # TW1061T
- Zoro # G6627448
- UPC # 093818305412
- Country of Origin Japan
- Category Rebar Tie Wire
Dimensions
Coil Length | 215 ft |
Details
Promotion Restriction | Not eligible for promotion |
Gauge | 19 |
Material | Steel |
Ties Per Coil | 170 to 265 |
For Use With | Mfr. No. RB441T |
Item | Rebar Tie Wire |
Wraps Per Tie | 1 |
Ties per Coil | 170 to 265 |
Wraps per Tie | 1 |
Manufacturer Location | Globally Sourced |
Compatible Product Type | Rebar Tying Tool |
Minimum Ties per Coil | 170 |
Wire Gauge | 19 ga |
Maximum Ties per Coil | 265 |
Number of Spools Included | 30 |
Description
Rebar Tie Wire, Wire Gauge 19 ga, Coil Length 215 ft, Material Steel, Maximum Ties per Coil 265, Wraps per Tie 1, Number of Spools Included 30, Manufacturer Location Globally Sourced, Compatible Product Type Rebar Tying Tool, Minimum Ties per Coil 170, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROOT ASSASSIN 60 in One Shot Garden Shovel (OS-002)
- EARTHWISE 6.5-Amp 8-Inch Corded Electric Pole Saw (PS44008)
- LIPPERT SLIDE-OUT SLICKER (LIPPERT COMPONENTS) (134993)
- KOHLER Kit Cylinder Head Gasket (20 841 01-S)
- MAX Rebar Tie Wire, Black Steel, 82 ft., PK50 (TW1525)
- MAX Rebar Tie Wire, Poly Steel, 312 ft., PK50 (TW898-PC)
- PRIMESOURCE BUILDING PRODUCTS 12"Bar Tie Twister Tool (BTTAEAR)
- PRIMESOURCE BUILDING PRODUCTS Smooth Coil General Purpose Wire (SWG910)
- AMERICAN WIRE TIE Wire Ties, 10" 16 Ga B/A , 5000PK (16BA10-DOMNY)
- CLEAN ALL Osha Rebar Cap, Plastic (CL154044)
- STEELWORKS #4 1/2X36Weld Stl Rebar (11802)
- Max Rebar Tie Wire