Shop All Rebar Tie Wire
Max
Rebar Tie Wire, Poly Steel, 82 ft., PK50
Mfr # TW1525PC
Zoro # G4117382
product price: $781.99
/pk 50, $15.64/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16
- Material Polycoated Steel
- Coil Length 82 ft
- Ties Per Coil 120 to 230
- For Use With 11A326
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # TW1525PC
- Zoro # G4117382
- UPC # 093818305344
- Country of Origin Japan
- Category Rebar Tie Wire
Dimensions
Coil Length | 82 ft |
Details
Gauge | 16 |
Material | Polycoated Steel |
Ties Per Coil | 120 to 230 |
For Use With | 11A326 |
Item | Rebar Tie Wire |
Wraps Per Tie | 1 |
Wraps per Tie | 1 |
Ties per Coil | 120 to 230 |
Wire Gauge | 16 ga |
Maximum Ties per Coil | 230 |
Minimum Ties per Coil | 120 |
Number of Spools Included | 50 |
Manufacturer Location | Globally Sourced |
Compatible Product Type | Rebar Tying Tool |
Description
Rebar Tie Wire, Wire Gauge 16 ga, Coil Length 82 ft, Material Polycoated Steel, Maximum Ties per Coil 230, Wraps per Tie 1, Number of Spools Included 50, Manufacturer Location Globally Sourced, Compatible Product Type Rebar Tying Tool, Minimum Ties per Coil 120, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM HOSE NOZZL 9PAT ASST (10-34500)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-30X30)
- ZORO SELECT Instant Canopy, 11ft 10 In H, White, Plystr (22EC65)
- TECUMSEH Ext Spring (37111)
- MAX Rebar Tie Wire, Black Steel, 82 ft., PK50 (TW1525)
- MAX Rebar Tie Wire, Poly Steel, 312 ft., PK50 (TW898-PC)
- AMERICAN WIRE TIE Wire Ties, 10" 16 Ga B/A , 5000PK (16BA10-DOMNY)
- MUTUAL INDUSTRIES Std Rebar Safety Cap #3-#9 Lime 500C (14640-138-3)
- MAKITA Rebar Tie Wire, 21 ga, Steel, PK50 (191L22-4)
- AMERICAN WIRE TIE Wire Ties, 7" 16 Ga B/A , 5000PK (16BA7-DOMNY)
- ERB SAFETY ERB10 Scratch Protection Guard, Orange (16911)
- Max Rebar Tie Wire